
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395430606
Zoro #
G705798391
UPC #
-
Country of Origin
China
Dimensions
PCB Thickness - Recommended
2.00mm
Wire Size mm²
0.33-2.08
Wire Size AWG
14, 16, 18, 20, 22
PC Tail Length
2.90mm
Details
Type
Euro Block
Max. Cycles at Max. Process Temperature
135
Circuits (Loaded)
6
Lock to Mating Part
None
Stackable
No
Process Temperature max. C
260
Voltage - Maximum
300V
Entry Angle
Horizontal
Panel Mount
No
Pitch - Mating Interface
5.00mm
Orientation
Vertical
Pitch - Termination Interface
5.00mm
UL
E48521
Duration at Max. Process Temperature (seconds)
5
Temperature Range - Operating
-40° to +105°C
Number of Rows
1
Current - Maximum per Contact
10.0A
Component Type
One Piece
Series
39543
Product Name
ESE,Eurostyle Fixed Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.