
5CKT 3.5MM W TO B CONN
Mfr # 53258-0529
Zoro # G2090852
original price: $1.15
13% off
new price: $0.99
/eaSold in multiples of 150 for $148.50
Key Features
UL
E29179
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
PC Tail Length
3.50mm
Material - Plating Mating
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53258-0529
Zoro #
G2090852
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm
Details
UL
E29179
Plating min - Mating
1.016µm
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Guide to Mating Part
Yes
Material - Metal
Brass
Pitch - Mating Interface
3.50mm
Lock to Mating Part
Yes
Circuits (Loaded)
5
Orientation
Vertical
Circuits (maximum)
5
Number of Rows
1
Temperature Range - Operating
-40° to +105°C
Flammability
94V-0
Current - Maximum per Contact
5.5A
Durability (mating cycles max)
30
Voltage - Maximum
250V
Shrouded
Fully
Plating min - Termination
1.016µm
Termination Interface: Style
Through Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.