Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Ckt Overmolded Minifit Jr Cable 2M

  • Mfr # 2153300620

  • Zoro # G005790217


product price: $31.15
/ea
Sold in multiples of 3 for $93.45

Key Features

Insulation Material
Nylon
Current
6 A
Series
215330
Color
Black
Application
Power, Wire-to-Board, Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153300620
Zoro #
G005790217
UPC #
-
Country of Origin
India

Dimensions

Wire Size (AWG)
16
Wire Insulation Diameter
1.80-3.10mm
Cable Length
2.0m

Details

Item
Mini-Fit Jr.
Insulation Material
Nylon
Current
6 A
Series
215330
Color
Black
Application
Power, Wire-to-Board, Wire-to-Wire
Number of Rows
1
Type
Overmolded Assembly
Pitch - Mating Interface
4.20mm
Overmolded
Yes
Circuits (Loaded)
6
Connector to Connector
Mini-Fit Jr. Both Ends
Plating min - Mating
0.889µm
Material - Plating Termination
Tin
Material - Resin
Nylon
Material - Metal
Brass
Lock to Mating Part
Yes
Assembly Configuration
Dual Ended Connectors
Termination Interface Style
Crimp or Compression
Color - Resin
Black
Gender
Female-Female
Material - Plating Mating
Tin
Single Ended
No
Wire/Cable Type
UL 2464
Current - Maximum per Contact
6.0A
Product Name
Mini-Fit Jr.
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.