Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 6.3Mm P/Lock Terminal 350729802 350729802

6.3Mm P/Lock Terminal 350729802 (Discontinued)

  • Mfr # 350729802
  • Zoro # G805899967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350729802
Zoro #
G805899967
UPC #
800754239226
Country of Origin
Korea, Republic of

Details

Item
Standard Quick-Disconnect Terminals
Insulation Type
Non-Insulated
Standards
CSA LR95446; UL E92853
Max. Temp.
105 Degrees C
Connection Type
Female, Crimp or Compression
Features
Lock to Mating Part
Seam
Open
Terminal Type
Quick Disconnect
Connection Material
Brass
Wire Range
18 to 14 AWG
Max. Voltage
300V
Insulation Dia
2.20-3.40mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.