Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 698~4000MHz flexible antenna 180mm cable 209142-0180

698~4000MHz flexible antenna 180mm cable (Discontinued)

  • Mfr # 209142-0180
  • Zoro # G200463046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209142-0180
Zoro #
G200463046
UPC #
-
Country of Origin
China

Dimensions

Length
85 mm
Width
14.5 mm

Details

Item
Wire Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.