Zoro Homepage

6B STD Hood 2Pgs HC S/E M25

  • Mfr # 936010886

  • Zoro # G7922814


product price: $64.15
/ea
Sold in multiples of 2 for $128.30

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Standards
CSA Certified, CSA 256883, UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010886
Zoro #
G7922814
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M25
Component Size
6B «44x27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Material
Aluminum
Series
93601
Material - Peg
Stainless Steel
Material - Hood
Die-cast Aluminum
Hood Coating
Polyester Powder
Entry Location
Side
Thread Type
(M) Metric
Lock to Mating Part
Yes
Number of Pegs
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.