
Lever Wire Connector, 2 Port, Gray, 500 V
Mfr # 936010868
Zoro # G4040833
product price: $69.75
/ea
Sold in multiples of 2 for $139.50
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
936010868
Zoro #
G4040833
UPC #
-
Country of Origin
China
Dimensions
Component Size
6B «44x27»
Thread Size
M32
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
RoHS Compliant
Yes
Standards
CSA Certified, CSA 256883, UL E249674
Series
93601
Material
Aluminum
Finish
Polyester Powder Coated
IP Rating
IP66
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
Thread Type
(M) Metric
Material - Peg
Stainless Steel
Number of Pegs
2
Entry Location
Top
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.