Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6B STD Surf.Hous. aut.cov 1Lev M20

  • Mfr # 936010990

  • Zoro # G7804182


product price: $299.99
/ea
Sold in multiples of 10 for $2,999.90
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010990
Zoro #
G7804182
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
M20
Component Size
6B «44x27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
Series
93601
Number of Levers
1
Material - Cover
Die-cast Aluminum
Material - Housing
Die-cast Aluminum
Material - Lever
Stainless Steel
Housing Coating
Polyester Powder
Material - Gasket
NBR
Cover Coating
Polyester Powder
Thread Type
(M) Metric
Mounting Style
Surface Mount
Lock to Mating Part
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.