
6B Std Surf.Hous. W/Cov 1Lev Pg16
Mfr # 936010822
Zoro # G305949612
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010822
Zoro #
G305949612
UPC #
-
Country of Origin
China
Dimensions
Component Size
6B «44x27»
Thread Size
Pg16
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Material
Aluminum
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Material - Cover
Die-cast Aluminum
Mounting Style
Surface Mount
Housing Coating
Polyester Powder
Material - Housing
Die-cast Aluminum
Lock to Mating Part
Yes
Number of Levers
1
Material - Lever
Galvanized Steel
Thread Type
(Pg)
Cover Coating
Polyester Powder
Material - Gasket
NBR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.