Zoro Homepage

6MM CST PRESSFIT SOCKET

  • Mfr # 204316-0006

  • Zoro # G400457197


product price: $8.95
/ea
Sold in multiples of 504 for $4,510.80

Key Features

Current
140 A
Maximum Voltage
600 V
Number of Ports
1
Maximum Operating Temperature
105 Degrees C
Terminal Type
Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204316-0006
Zoro #
G400457197
UPC #
-
Country of Origin
Malaysia

Dimensions

Diameter
6 mm

Details

Item
Press-Fit Terminal
Current
140 A
Maximum Voltage
600 V
Number of Ports
1
Maximum Operating Temperature
105 Degrees C
Terminal Type
Press-Fit
Material
Copper Alloy
Max. Voltage
600V
Max. Temp.
105°C
Number of Contacts
1
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
140 A
Terminal Finish
Silver Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.