Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6P + PE FEMALE INSERT 16A 500V/UL 600V SCREW TERM

  • Mfr # 936010207

  • Zoro # G2086564


product price: $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Color
Gray
Connection Material
Copper Alloy
Maximum Voltage
500 V
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010207
Zoro #
G2086564
UPC #
-
Country of Origin
Italy

Dimensions

Max. Single Wire Size
14 AWG
Min. Single Wire Size
20 AWG
Stripping Length
7.00mm
Component Size
6B «44x27»
Wire Size (AWG)
14-20
Maximum Single Wire Size
14 AWG
Minimum Single Wire Size
20 AWG

Details

Item
Inserts - Screw Terminal
Color
Gray
Connection Material
Copper Alloy
Maximum Voltage
500 V
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Insulation Material
Polycarbonate
Max. Voltage
500V
Series
93601
Connector Type
Female
Standards
CSA Certified; UL E249674
Max. Temp.
125°C
Finish
Silver Plated
Material
Polycarbonate
Number of Rows
2
Current Rating
16 A
Flammability Rating
UL 94 V-0
Temperature Range - Operating
-40° to +125°C
Insert Series
S-E
CSA
256883
Polarized to Mating Part
Yes
Component Type
Inserts - Screw Terminal
Product Name
GWconnect
Wire Protection
Yes
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Poles
6
Insert Color
Grey
Tightening Test Torque
0.50 Nm
Material - Insert
Polycarbonate
Material - Plating
Silver
Current - Maximum per Contact
16.0A
UL
E249674
Durability (mating cycles max)
700

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.