
7.0 W TO B CONN W.A. ST.
Mfr # 53265-0629
Zoro # G2749893
product price: $0.62
/eaSold in multiples of 150 for $93.00
Key Features
Maximum Voltage
250 V
Current
6 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53265-0629
Zoro #
G2749893
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Contact Plating Thickness
1.016 µm
Details
Item
Wire Connector
Maximum Voltage
250 V
Current
6 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Brass
Standards
CSA Certified; UL E29179
Hole Center to Center
7 mm
Finish
Tin Plated
Number of Contacts
6
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.