Zoro Homepage

Wire Connector, 8 AWG Max, Red, PVC Insulation, 600 V

  • Mfr # 19154-0044

  • Zoro # G2076834


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Type
Butt Splice
Color
Red
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Insulation Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19154-0044
Zoro #
G2076834
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Max. Insulation Dia.
9.65 mm

Details

Item
Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
PVC
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Finish
Tin Plated
Standards
CSA Certified; UL E32244
Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.