Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 8X Pcie Cage Rail Assy - 0 Degree Keyed 745400201

8X Pcie Cage Rail Assy - 0 Degree Keyed (Discontinued)

  • Mfr # 745400201
  • Zoro # G005926739
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
745400201
Zoro #
G005926739
UPC #
-
Country of Origin
China

Details

Application
Module-to-Board
Series
74540
Material
Zinc
Number of Ports
1
Rear Legs
0
Thermal Solutions
Closed Top
Port Configuration
1x1
Orientation
Horizontal
Light Pipes per Port
0
EMI Panel / Bezel Mount
Behind the Bezel
Material - Metal
Zinc Die Cast
Component Type
Guide Frame
Product Name
PCI Express

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.