
8X Pcie Cage Rail Assy - 1 Degree Keyed
Mfr # 745400101
Zoro # G705926756
product price: $11.15
/eaSold in multiples of 528 for $5,887.20
Key Features
Application
Module-to-Board
Series
74540
Material
Zinc
Number of Ports
1
Material - Metal
Zinc Die Cast
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
745400101
Zoro #
G705926756
UPC #
-
Country of Origin
China
Details
Application
Module-to-Board
Series
74540
Material
Zinc
Number of Ports
1
Material - Metal
Zinc Die Cast
Rear Legs
0
Port Configuration
1x1
EMI Panel / Bezel Mount
Behind the Bezel
Component Type
Guide Frame
Thermal Solutions
Closed Top
Light Pipes per Port
0
Product Name
PCI Express
Orientation
Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.