Zoro Homepage

9CKT 3.5MM W TO B CONN

  • Mfr # 53258-0929

  • Zoro # G2091963


original price: $1.79
11% off
new price: $1.59
/ea
Sold in multiples of 60 for $95.40

Key Features

UL
E29179
Shrouded
Fully
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
3.50mm
Guide to Mating Part
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53258-0929
Zoro #
G2091963
UPC #
-
Country of Origin
Japan

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
1.60mm

Details

UL
E29179
Shrouded
Fully
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
3.50mm
Guide to Mating Part
Yes
Plating min - Mating
1.016µm
Current - Maximum per Contact
5.5A
Lock to Mating Part
Yes
Material - Plating Mating
Tin
Material - Metal
Brass
Circuits (Loaded)
9
Durability (mating cycles max)
30
Circuits (maximum)
9
Termination Interface: Style
Through Hole
Plating min - Termination
1.016µm
Material - Plating Termination
Tin
Number of Rows
1
Orientation
Vertical
Voltage - Maximum
250V
Flammability
94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.