Zoro Homepage

Wire Connector, 18 AWG Max, Bare, None Insulation

  • Mfr # 19203-0384

  • Zoro # G2083773


product price: $0.07
/ea
Sold in multiples of 1250 for $87.50

Key Features

Color
Bare
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
None
Maximum Operating Temperature
483 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19203-0384
Zoro #
G2083773
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Max. Insulation Dia.
3.6 mm

Details

Item
Wire Connector
Color
Bare
Insulation Material
None
Maximum Operating Temperature
483 Degrees C
Finish
Nickel Plated
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.