Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Adapter Assy Sm Metal Body Ind Lc W/Logo 1060597600

Adapter Assy Sm Metal Body Ind Lc W/Logo (Discontinued)

  • Mfr # 1060597600
  • Zoro # G505785959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060597600
Zoro #
G505785959
UPC #
-
Country of Origin
Mexico

Details

Item
Adapter
Type
Adapter
Color
Black
Number of Ports
2
Material
Polymer
Series
106059
Connector Type
Female-Female
Ferrule Material
Metal
Mode
Singlemode
Component Type
Industrial-Sealed
Shutter
No
Product Name
LC
Orientation
Straight
Mounting Style
Panel Nut
Panel Mount
With Flange
Shielded
No
Alignment Sleeve
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.