Zoro Homepage

Al Box - Atex Size S-6

  • Mfr # 936040072

  • Zoro # G2078934


product price: $492.99
/ea
Sold in multiples of 4 for $1,971.96
Free Shipping & Returns

Key Features

Type
ATEX
Color
Gray
Maximum Operating Temperature
85 Degrees C
Finish
Polyester Powder Coated
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936040072
Zoro #
G2078934
UPC #
-
Country of Origin
China

Dimensions

Internal Dimensions
294 x 244 x 114mm
Outside Dimensions
307 x 257 x 121mm

Details

Item
GWconnect
Type
ATEX
Color
Gray
Maximum Operating Temperature
85 Degrees C
Finish
Polyester Powder Coated
IP Rating
IP66
Series
93604
Max. Temp.
85°C
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 60670-1, EN 62208, EN-60670-22, NMX-J235/1-2
Material
Aluminum
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 60670-1, EN 62208, EN-60670-22, NMX-J235/1-2
Enclosure Color
Grey RAL 7037
Temperature Range - Operating
-20° to +85°C
Mounting Style
External Flanges
Material - Enclosure
Die-cast Aluminum
Enclosure Coating
Polyester Powder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.