Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Al Box Grey 100x100x80

  • Mfr # 936040103

  • Zoro # G2079418


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Type
STD
Color
Gray
Maximum Operating Temperature
125 Degrees C
IP Rating
IP66, IP69
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936040103
Zoro #
G2079418
UPC #
-
Country of Origin
China

Dimensions

Outside Dimensions
100 x 100 x 80mm
Internal Dimensions
92 x 92 x 73mm

Details

Item
GWconnect
Type
STD
Color
Gray
Maximum Operating Temperature
125 Degrees C
IP Rating
IP66, IP69
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2
Material
Aluminum
Max. Temp.
125°C
Finish
Polyester Powder Coated
Series
93604
Material - Enclosure
Die-cast Aluminum
Enclosure Color
Grey RAL 7001
Product Name
GWconnect
Mounting Style
Internal Through Holes
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2
Enclosure Coating
Polyester Powder
Temperature Range - Operating
-40° to +125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.