
Al Box Grey 160x160x90
Mfr # 936040111
Zoro # G2078998
product price: $370.99
/ea
Free Shipping & Returns
Key Features
Type
STD
Color
Gray
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936040111
Zoro #
G2078998
UPC #
-
Country of Origin
China
Dimensions
Internal Dimensions
151 x 151 x 84mm
Outside Dimensions
160 x 160 x 90mm
Details
Item
GWconnect
Type
STD
Color
Gray
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Material
Aluminum
IP Rating
IP66, IP69
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2
Finish
Polyester Powder Coated
Series
93604
Enclosure Color
Grey RAL 7001
Temperature Range - Operating
-40° to +125°C
Mounting Style
Internal Through Holes
Material - Enclosure
Die-cast Aluminum
Enclosure Coating
Polyester Powder
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2
Product Name
GWconnect
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.