Zoro Homepage

Al Box Grey 220x120x90

  • Mfr # 936040109

  • Zoro # G2079293


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Type
STD
Color
Gray
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936040109
Zoro #
G2079293
UPC #
-
Country of Origin
China

Dimensions

Internal Dimensions
211 x 111 x 82mm
Outside Dimensions
220 x 120 x 90mm

Details

Item
GWconnect
Type
STD
Color
Gray
Maximum Operating Temperature
125 Degrees C
Max. Temp.
125°C
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2
Material
Aluminum
Series
93604
Finish
Polyester Powder Coated
IP Rating
IP66, IP69
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2
Material - Enclosure
Die-cast Aluminum
Product Name
GWconnect
Enclosure Color
Grey RAL 7001
Enclosure Coating
Polyester Powder
Temperature Range - Operating
-40° to +125°C
Mounting Style
Internal Through Holes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.