Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Al Box Light Grey 50x45x30

  • Mfr # 936040153

  • Zoro # G200416127


product price: $24.35
/ea
Sold in multiples of 200 for $4,870.00

Key Features

Type
STD
Color
Light Gray
Maximum Operating Temperature
125 Degrees C
IP Rating
IP66, IP69
Series
93604
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936040153
Zoro #
G200416127
UPC #
-
Country of Origin
China

Dimensions

Internal Dimensions
44 x 39 x 25mm
Outside Dimensions
50 x 45 x 30mm

Details

Item
GWconnect
Type
STD
Color
Light Gray
Maximum Operating Temperature
125 Degrees C
IP Rating
IP66, IP69
Series
93604
Max. Temp.
125°C
Finish
Polyester Powder Coated
Material
Aluminum
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2
Enclosure Color
Light Grey RAL 7035
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 62208, NEMA ICS5, NEMA250, NMX-J235/1-2
Material - Enclosure
Die-cast Aluminum
Mounting Style
Internal Through Holes
Enclosure Coating
Polyester Powder
Product Name
GWconnect
Temperature Range - Operating
-40° to +125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.