Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Al Box Light Grey 98x64x35

  • Mfr # 936040155

  • Zoro # G900416519


product price: $80.99
/ea
Sold in multiples of 200 for $16,198.00
Free Shipping & Returns

Key Features

Maximum Operating Temperature
125 Degrees C
Material
Aluminum
Finish
Polyester Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936040155
Zoro #
G900416519
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Gray
Maximum Operating Temperature
125 Degrees C
Material
Aluminum
Finish
Polyester Powder Coated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.