Zoro Homepage

Assembly Qsfp+ W/ Lightpipes Tin Plated

  • Mfr # 768700004

  • Zoro # G105951198


product price: $65.59
/ea
Sold in multiples of 2 for $131.18

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
76870
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768700004
Zoro #
G105951198
UPC #
884982637399
Country of Origin
Mexico

Details

Item
Receptacle
Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
76870
Standards
UL E29179
Material
Phosphor Bronze
Connector Type
Female
Current Rating
0.5 A
Hole Center to Center
0.8 mm
Number of Contacts
228
Number of Ports
6
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Compliant Pin
Sub-Category
I/O Connectors
Flammability Rating
UL 94V-0
Number of Rows
2
Contact Finish
Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.