Zoro Homepage

Assy Ddr3 Dimm 1.00Mm Pitch 240Ckts

  • Mfr # 783210001

  • Zoro # G205983099


product price: $7.19
/ea
Sold in multiples of 13 for $93.47

Key Features

Number of Contacts
240
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
783210001
Zoro #
G205983099
UPC #
883906756536
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm

Details

Item
Wire Connector
Number of Contacts
240
Color
Black
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
30 V AC/DC
Current
1 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Series
78321
Material
High Temperature Thermoplastic
Standards
CSA Certified; UL E29179
Sub-Category
Memory Module Sockets
Finish
Gold Plated
Hole Center to Center
1 mm
Terminal Type
Through Hole
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.