Zoro Homepage

Automotive Connectors 0.80Mm P Ra Hdr Th 5 Ckt Type B

  • Mfr # 1040260725

  • Zoro # G905787003


product price: $2.19
/ea
Sold in multiples of 40 for $87.60

Key Features

Color
Black
Max. Voltage
5V
Maximum Voltage
5 V
Application
Automotive, Signal, Wire-to-Board
Series
104026
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1040260725
Zoro #
G905787003
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.60mm, 2.30mm

Details

Item
HSAutoLink
Color
Black
Max. Voltage
5V
Maximum Voltage
5 V
Application
Automotive, Signal, Wire-to-Board
Series
104026
Standards
UL E152210
Maximum Operating Temperature
85 Degrees C
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Terminal Type
Through Hole
Current Rating
1 A
Number of Rows
1
Max. Temp.
85°C
Hole Center to Center
0.8 mm
Number of Contacts
5
Terminal Finish
Tin Plated
Glow-Wire Capable
No
Polarized to Mating Part
Yes
Stackable
No
Durability (mating cycles max)
25
Temperature Range - Operating
-40° to +85°C
Component Type
PCB Header
First Mate / Last Break
No
Lock to Mating Part
Yes
Shrouded
No
Product Name
HSAutoLink
Material - Resin
High Temperature Thermoplastic
Polarized to PCB
Yes
Pitch - Mating Interface
0.80mm
Material - Plating Termination
Tin
Material - Metal
Copper Alloy
Material - Plating Mating
Gold
Guide to Mating Part
No
Voltage - Maximum
5V (RMS)
Orientation
Right Angle
Keying to Mating Part
None
PCB Retention
Yes
Breakaway
No
Current - Maximum per Contact
1.0A
Plating min - Mating
0.762µm
Circuits (Loaded)
5
PCB Locator
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.