Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BAG 100 G11 SILICONE GASKET WHT

  • Mfr # 1211290081

  • Zoro # G000442685


product price: $49.49
/ea
Sold in multiples of 2 for $98.98

Key Features

Insulation Material
Silicone
Series
121129
IP Rating
IP65, IP67
Keyway
None
Diagnostics / LEDs
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211290081
Zoro #
G000442685
UPC #
78678849851
Country of Origin
Unknown

Details

Item
Wire Connector
Insulation Material
Silicone
Series
121129
IP Rating
IP65, IP67
Keyway
None
Diagnostics / LEDs
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.