Zoro Homepage

Barrier Strip, 2 Row, 300 V, 12 AWG

  • Mfr # 398800738

  • Zoro # G205798143


product price: $14.65
/ea
Sold in multiples of 5 for $73.25

Key Features

Number of Rows
2
Maximum Voltage
300 V
For Minimum Wire Size
30 AWG
For Maximum Wire Size
12 AWG
Type
Euro Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398800738
Zoro #
G205798143
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
30 AWG
For Maximum Wire Size
12 AWG
PCB Thickness - Recommended
2.40mm
PC Tail Length
4.00mm

Details

Item
Barrier Strip
Number of Rows
2
Maximum Voltage
300 V
Type
Euro Block
Lock to Mating Part
None
Entry Angle
Horizontal
Circuits (Loaded)
38
Current - Maximum per Contact
24.0A
Temperature Range - Operating
110°C
Shrouded
Fully
Panel Mount
No
Orientation
Vertical
Pitch - Termination Interface
5.08mm
Stackable
Yes
Product Name
Eurostyle Multi-Level
Series
39880
Component Type
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.