Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Barrier Terminal Blocks .375 Pcb 10P Pc Terminal Style 387206210

Barrier Terminal Blocks .375 Pcb 10P Pc Terminal Style (Discontinued)

  • Mfr # 387206210
  • Zoro # G405798530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387206210
Zoro #
G405798530
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size mm²
0.50-1.50
PCB Thickness - Recommended
3.18mm
PC Tail Length
4.80mm
Wire Size AWG
14, 16, 18, 20, 22

Details

Type
Barrier Strip
Material - Plating Termination
Tin
Orientation
Horizontal
Material - Resin
Polyester
Current - Maximum per Contact
15.0A
Entry Angle
Horizontal
Circuits (Loaded)
10
Temperature Range - Operating
-40° to +130°C
Number of Rows
1
Plating min - Mating
3.810µm
Pitch - Termination Interface
9.53mm
Pitch - Mating Interface
9.53mm
Plating min - Termination
3.810µm
Material - Metal
Brass
Polarized to Mating Part
No
Panel Mount
No
Lock to Mating Part
None
Stackable
No
Material - Plating Mating
Tin
Surface Mount Compatible (SMC)
No
PCB Retention
Yes
Color - Resin
Black
Voltage - Maximum
300V
Shrouded
Dual-Barrier
Product Name
Fixed Mount Barrier
Component Type
One Piece
Series
38720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.