Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Barrier Terminal Blocks Sr Bts Pc 4 Asy Sr Bts Pc 4 Asy 387406104

Barrier Terminal Blocks Sr Bts Pc 4 Asy Sr Bts Pc 4 Asy (Discontinued)

  • Mfr # 387406104
  • Zoro # G905798627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387406104
Zoro #
G905798627
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
2.40mm
PC Tail Length
5.50mm
Wire Size mm²
0.50-1.50
Wire Size AWG
14, 16, 18, 20, 22

Details

Type
Barrier Strip
Polarized to Mating Part
No
Material - Plating Termination
Tin
Stackable
No
Temperature Range - Operating
-40° to +130°C
Pitch - Termination Interface
11.11mm
Circuits (Loaded)
4
Current - Maximum per Contact
15.0A
Panel Mount
No
Pitch - Mating Interface
11.11mm
Entry Angle
Horizontal
Lock to Mating Part
No
Material - Resin
Polyester Alloy
Voltage - Maximum
300V
Color - Resin
Black
PCB Retention
Yes
Material - Metal
Brass
Orientation
Horizontal
Number of Rows
1
Material - Plating Mating
Tin
Product Name
Fixed Mount Barrier
Component Type
One Piece
Series
38740

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.