Zoro Homepage
This item is Discontinued.
Molex Bb-2302T 250X032 16-14 Piggyback Taped 190110038

Bb-2302T 250X032 16-14 Piggyback Taped (Discontinued)

  • Mfr # 190110038
  • Zoro # G205900416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190110038
Zoro #
G205900416
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Insulation Color
Blue
Insulation Type
PVC
Standards
CSA Listed; UL E79133
Seam
Closed
Connection Material
Brass
Connection Type
Female
Wire Range
16 to 14 AWG
Max. Temp.
105 Degrees C
Max. Voltage
600V AC
Insulation Dia
3.56mm max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.