Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Fork Terminal, 8 (M4) Stud Size, 14 AWG, Nylon Insulated 191270042

Fork Terminal, 8 (M4) Stud Size, 14 AWG, Nylon Insulated (Discontinued)

  • Mfr # 191270042
  • Zoro # G905899935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191270042
Zoro #
G905899935
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Stud Size
8 (M4)
Wire Insulation Diameter
4.32mm max.

Details

Item
Fork Terminal
Insulation Type
Nylon
Plating min - Mating
7.620µm
CSA
LR18689
Flammability
94V-2
UL
E32244
Material - Plating Mating
Tin
Barrel Type
Closed
Series
19127

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.