Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Bcl 4/0 1/4 Stud Unplated (Bcl-4014) Spm 192210652

Bcl 4/0 1/4 Stud Unplated (Bcl-4014) Spm (Discontinued)

  • Mfr # 192210652
  • Zoro # G905899881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192210652
Zoro #
G905899881
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1/4 in
Wire Size (AWG)
4/0

Details

Insulation Type
Non-Insulated
Standards
CSA Listed; UL E32244
Connection Type
Crimp or Compression
Wire Range
4/0 AWG
Seam
Closed
UL
E32244
Type
Ring
Insulation
None
Product Name
Battery Cable Lug
Series
19221
Material - Plating Mating
Unplated
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.