BEAU MICROFIT 3.0 F-F 75MM 18AWG LEADS RD Au
- Mfr # 214760-2221
- Zoro # G216233213
product price:Â
$
0.99
/ea
Sold in multiples of 91 for
$90.09
Key Features
Length
75 mm
Wire Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 214760-2221
- Zoro #
- G216233213
- UPC #
- -
- Country of Origin
- Thailand
- Wire Color
- Red
Dimensions
- Length
- 75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.