Zoro Homepage

BH.MOUNT.HOUS.1 LEV.

  • Mfr # 936014590

  • Zoro # G2751591


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936014590
Zoro #
G2751591
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
48B «104x62»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
IP Rating
IP66
Material
Aluminum
Mounting Style
Bulkhead
Number of Levers
1
Material - Housing
Die-cast Aluminum
Material - Gasket
NBR
Lock to Mating Part
Yes
Housing Coating
Polyester Powder
Material - Lever
Galvanized Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.