Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BH.MOUNT.HOUS.2 LEV.

  • Mfr # 936014369

  • Zoro # G2766179


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936014369
Zoro #
G2766179
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
32B «77X62»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
RoHS Compliant
Yes
IP Rating
IP66
Material
Aluminum
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Housing Coating
Polyester Powder
Mounting Style
Bulkhead
Lock to Mating Part
Yes
Material - Housing
Die-cast Aluminum
Material - Gasket
NBR
Material - Lever
Galvanized Steel
Number of Levers
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.