Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blc Ad Assy 4 Pos Mm Ph.Brnz.Slv.

  • Mfr # 1061440100

  • Zoro # G605786122


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Color
Black
Number of Ports
4
Material
Polymer
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061440100
Zoro #
G605786122
UPC #
-
Country of Origin
Mexico

Details

Item
Adapter
Type
Adapter
Color
Black
Number of Ports
4
Material
Polymer
Connector Type
Female-Female
Series
106144
Mounting Style
Screws
Orientation
Straight
Shutter
One Side
Angled Physical Contact (APC)
No
Component Type
Backplane
Product Name
BLC
Shielded
No
Mode
Multimode, Singlemode
Alignment Sleeve
Metal
Panel Mount
With Flange
Ferrule Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.