Zoro Homepage

Blc Conn 4Pos 127.0 Black

  • Mfr # 1060443000

  • Zoro # G405785349


product price: $63.65
/ea
Sold in multiples of 2 for $127.30

Key Features

Type
Plug
Color
Black
Number of Ports
4
Series
106044
Connector Type
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1060443000
Zoro #
G405785349
UPC #
-
Country of Origin
Mexico

Dimensions

Ferrule Hole Size
128µm
Cable Size
900µm

Details

Item
BLC
Type
Plug
Color
Black
Number of Ports
4
Series
106044
Connector Type
Plug
Mode
Multimode
Material - Housing
PEI
Product Name
BLC
Angled Physical Contact (APC)
No
Mounting Style
Screws
Ferrule Material
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.