
Blc Connector 2 Position Sm126.0 Black
Mfr # 1060455000
Zoro # G105785410
product price: $56.69
/eaSold in multiples of 2 for $113.38
Key Features
Type
Plug
Color
Black
Number of Ports
2
Series
106045
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060455000
Zoro #
G105785410
UPC #
-
Country of Origin
United States
Dimensions
Cable Size
900µm
Ferrule Hole Size
126µm
Details
Item
BLC
Type
Plug
Color
Black
Number of Ports
2
Series
106045
Connector Type
Plug
Angled Physical Contact (APC)
No
Product Name
BLC
Mode
Singlemode
Material - Housing
PEI
Ferrule Material
Ceramic
Mounting Style
Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.