Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Block Spade  22-18Awg Aa-1109-02 Spm 191290055

Block Spade 22-18Awg Aa-1109-02 Spm (Discontinued)

  • Mfr # 191290055
  • Zoro # G805797980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191290055
Zoro #
G805797980
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1-2 (M2)
Wire Size mm²
0.35-0.80
Wire Size AWG
18, 20, 22

Details

Plating min - Mating
2.540µm
Insulation
None
Material - Plating Mating
Tin
Plating min - Termination
2.540µm
UL
E32244
Barrel Type
Closed
Termination Interface: Style
Crimp or Compression
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.