Zoro Homepage

Block Spade Avikrimp (Aa-838-06)

  • Mfr # 191390018

  • Zoro # G305798043


product price: $0.27
/ea
Sold in multiples of 400 for $108.00

Key Features

Stud Size
6 (M3.5)
For Minimum Wire Size
22 AWG
Maximum Voltage
600V
For Maximum Wire Size
18 AWG
Standards
UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191390018
Zoro #
G305798043
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
6 (M3.5)
For Minimum Wire Size
22 AWG
For Maximum Wire Size
18 AWG
Wire Insulation Diameter
3.56mm

Details

Maximum Voltage
600V
Standards
UL E32244
Type
Spade Block
Insulation
Nylon (PA)
Barrel Type
Closed
CSA
LR18689
Series
19139
Material - Plating Mating
Tin
Product Name
Avikrimp
Flammability
94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.