
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191310036
Zoro #
G305798029
UPC #
-
Country of Origin
United States
Dimensions
Wire Size (AWG)
18, 20, 22
Wire Insulation Diameter
3.70mm max.
Stud Size
8 (M4)
Details
Type
Spade Block
Plating min - Mating
2.540µm
Barrel Type
Closed
UL
E32244
Color - Resin
Natural
Flammability
94V-0
CSA
LR18689
Series
19131
Material - Plating Mating
Tin
Insulation
PVC
Product Name
InsulKrimp
Termination Interface Style
Crimp or Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.