
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191310020
Zoro #
G505797853
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
5-6 (M3-3.5)
For Minimum Wire Size
16 AWG
For Maximum Wire Size
14 AWG
Wire Insulation Diameter
4.40mm max.
Details
Standards
UL E32244
Type
Spade Block
Product Name
InsulKrimp
Barrel Type
Closed
Material - Plating Mating
Tin
Flammability
94V-0
CSA
LR18689
Termination Interface Style
Crimp or Compression
Plating min - Mating
2.540µm
Series
19131
Insulation
PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.