
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191310018
Zoro #
G505797891
UPC #
-
Country of Origin
United States
Dimensions
Wire Insulation Diameter
4.40mm max.
Stud Size
8 (M4)
Wire Size (AWG)
14, 16
Details
Type
Spade Block
CSA
LR18689
Product Name
InsulKrimp
Series
19131
Insulation
PVC
Plating min - Mating
2.540µm
Color - Resin
Natural
UL
E32244
Termination Interface Style
Crimp or Compression
Flammability
94V-0
Material - Plating Mating
Tin
Barrel Type
Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.