
Block Spade Krimptite (Aa-138-04) Spm
Mfr # 191290041
Zoro # G305797794
product price: $0.06
/eaSold in multiples of 1250 for $75.00
Key Features
Stud Size
3-4 (M2.6)
Type
Spade Block
Termination Interface: Style
Crimp or Compression
Plating min - Termination
2.540µm
Barrel Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191290041
Zoro #
G305797794
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
3-4 (M2.6)
Wire Size mm²
0.35-0.80
Wire Size AWG
18, 20, 22
Details
Type
Spade Block
Termination Interface: Style
Crimp or Compression
Plating min - Termination
2.540µm
Barrel Type
Closed
Plating min - Mating
2.540µm
CSA
LR18689
Insulation
None
Material - Plating Mating
Tin
UL
E32244
Series
19129
Product Name
Krimptite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.