Zoro Homepage

Block Spade Krimptite (Bb-1471-06) Spm

  • Mfr # 191290030

  • Zoro # G505797716


product price: $0.12
/ea
Sold in multiples of 950 for $114.00

Key Features

Stud Size
5-6 (M3-3.5)
For Minimum Wire Size
16 AWG
For Maximum Wire Size
14 AWG
Standards
UL E32244
Type
Spade Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191290030
Zoro #
G505797716
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5-6 (M3-3.5)
For Minimum Wire Size
16 AWG
For Maximum Wire Size
14 AWG

Details

Standards
UL E32244
Type
Spade Block
Product Name
Krimptite
Insulation
None
Series
19129
Barrel Type
Closed
Plating min - Mating
2.540µm
CSA
LR18689
Material - Plating Mating
Tin
Termination Interface Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.