
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191290022
Zoro #
G105797734
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
8 (M4)
For Minimum Wire Size
16 AWG
For Maximum Wire Size
14 AWG
Details
Standards
UL E32244
Type
Spade Block
Series
19129
Plating min - Mating
2.540µm
Insulation
None
Termination Interface Style
Crimp or Compression
Product Name
Krimptite
Barrel Type
Closed
Material - Plating Mating
Tin
CSA
LR18689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.