
Block Spade Krimptite (Bb-1781-10) Spm
Mfr # 191290020
Zoro # G205797726
product price: $0.11
/eaSold in multiples of 950 for $104.50
Key Features
Stud Size
10 (M5)
For Minimum Wire Size
16 AWG
For Maximum Wire Size
14 AWG
Standards
UL E32244
Type
Spade Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191290020
Zoro #
G205797726
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
10 (M5)
For Minimum Wire Size
16 AWG
For Maximum Wire Size
14 AWG
Details
Standards
UL E32244
Type
Spade Block
Plating min - Mating
2.540µm
Material - Plating Mating
Tin
Series
19129
CSA
LR18689
Product Name
Krimptite
Termination Interface Style
Crimp or Compression
Insulation
None
Barrel Type
Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.