Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Spade Krimptite (C-1105-06) Spm

  • Mfr # 191290008

  • Zoro # G805797836


product price: $0.19
/ea
Sold in multiples of 500 for $95.00

Key Features

Stud Size
5-6 (M3-3.5)
Plating min - Termination
0.305µm
UL
E32244
CSA
LR18689
Wire Size mm²
3.30-5.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191290008
Zoro #
G805797836
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5-6 (M3-3.5)
Wire Size mm²
3.30-5.00
Wire Size AWG
10, 12

Details

Plating min - Termination
0.305µm
UL
E32244
CSA
LR18689
Plating min - Mating
0.305µm
Material - Plating Mating
Tin
Insulation
None
Barrel Type
Closed
Termination Interface: Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.